EC-H5M 12-26/38C12CFR.2C IC900 5 Flute Endmills with Different Helix and Variable Pitch for Chatter Dampening with Assorted Radii

Article no.: 3382201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHATTERFREE solid mill line
Type of product End / face mill

Identification numbers & Classifications

Article number 3382201
EAN / GTIN 7291075307917
Manufacturer number 3382201
L-Number L24180 485

Description

Description:

Square End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC) 12 mm, Depth of Cut Maximum (APMX) 26 mm, Flute Count (NOF) 5, Overall Length (OAL) 83 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 0.2 mm
  • Cutting Diameter (DC) 12 mm
  • Cutting Diameter Tolerance e8
  • Depth of Cut Maximum (APMX) 26 mm
  • Flute Count (NOF) 5
  • Flute Helix Angle (FHA) 37 Degrees
  • Overall Length (OAL) 83 mm
  • Ramping Angle Maximum (RMPX) 2 Degrees
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Type Round
  • Usable Length (LU) 38 mm

From the same series "CHATTERFREE solid mill line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart