UV T-shirt High vis L

Article no.: 338210113300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Type of product High visibility shirt

Identification numbers & Classifications

Article number 338210113300L
EAN / GTIN 7330509379745
Manufacturer number 338210113300L

Description

Version:


Main material
100% polyester, birdseye knit, UV- protection, 130g/m²

Details
V neck

Functionality
Material with antiodor functionality

Reflex
50 mm wide transfer reflective tape

Description:

UV t-shirt with short sleeves and V-neck. Soft reflectors are following jumper movement. Materials with antibacterial function. Certified according toEN ISO 20471 / ISO 20471 class 2. The garment protects against UV rays and has an SPF of 40+. The reflex is a reflex transfer. The T-shirt is EN certified for both High-Vis and UV.

Standard:

  • EN ISO 20471, XXS class 1, XS-5XL class 2
  • Combination Certification A XS ->
  • EN 13758-2 UPF 40+

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart