Tapping chuck, ER synchro 16

Article no.: 338190 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Through-coolant: yes, with max. 50 bar
  • Shape: AD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M4 − M12
Adapter SK 40
Arbor standard ISO 7388-1
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.5 mm
Length compensation by tension 0.5 mm
External ⌀ D 34 mm
Internal ⌀ D1 28 mm
Overhang dimension A 85 mm
Shape AD
Type of product Tapping head

Identification numbers & Classifications

Article number 338190 16
EAN / GTIN 4062406511067
Manufacturer number 338190 16

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/thread formers.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.
Pull studs No. 308600308806.

Note:

Do not degrease the synchro tapping chuck.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart