Synchro tool head for ER32 9 mm

Article no.: 338186 9
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
94 pieces in stock
  • Through-coolant: yes, with max. 50 bar

Product details

Technical Data

for tap shank ⌀ d2 DIN 371 M9
for tap shank ⌀ d2 DIN 374/376 M12
Overhang L1 37 mm
Shank square 7 mm
⌀ D2 25 mm
Through-coolant yes, with max. 50 bar
Type of product Tapping adapter

Identification numbers & Classifications

Article number 338186 9
EAN / GTIN 4062406103668
Manufacturer number 338186 9

Description

Version:

  • Tapping and thread forming on machines with synchronised spindles.
  • Minimum Length Adjustment: +0.5mm / -0.2 mm.
  • Compensation for synchronisation errors, hence better thread quality and clear increase in tool life.
  • For collet chucks and driven tools to ISO 15488 (DIN 6499).
  • Suitable for left-hand and right-hand threads.

Suitable for:

ER synchro collet No. 338180.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Tap shank ⌀ d2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart