E90SP D1.00-03-W.75-10 Endmills Carrying Square Inserts

Article no.: 3381507
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product End / face mill

Identification & Classification

Article number 3381507
EAN / GTIN 7291075444926
Manufacturer number 3381507
L-Number L23980 1861

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.38″ ,Overall Length (OAL) 3″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 1.06″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1″
  • Cutting Diameter (DC/DCX): 1″
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.38″
  • Master Insert Identification (MIID): SPMT 100404R-HQ-M
  • Overall Length (OAL): 3″
  • Ramping Angle Maximum (RMPX): 3 Degrees
  • Shank Type: Weldon
  • Usable Length (LU): 1.06″

Suitable products

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart