Adapter for quick-change tapping head

Article no.: 338122
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 20 mm
External ⌀ D 23 mm
Overhang L 5 mm
Tapping range M3 - M12
Type of product Adapter

Identification numbers & Classifications

Article number 338122
EAN / GTIN 4045197553546
Manufacturer number 338122

Description

Application:

Combination of GARANT basic extensions for adapters No. 335646; 335648 and/or intermediate sections No. 338140; 338142.

Suitable for:

No. 338100338118.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart