AVC-D40-GAIR-2 Internal Grooving Turning and Threading Adapters

Article no.: 3380446
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3380446
EAN / GTIN 7291075432534
Manufacturer number 3380446
L-Number L23920 492

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Width Maximum (CWX) 2.1 mm, Cutting Width Minimum (CWN) 1.5 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Width Maximum (CWX) 2.1 mm
  • Cutting Width Minimum (CWN) 1.5 mm
  • Functional Width (WF) 24 mm
  • Minimum Bore Diameter (DMIN) 45 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart