SPACER STUB 50X30 Stub Spacer Rings In Accordance with DIN 2084-B Standard

Article no.: 3380397
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3380397
EAN / GTIN 7291075409697
Manufacturer number 3380397
L-Number L24000 148

Description

Description:

Tool Holder Segments, Body Diameter (BD) 69 mm, Body Length (LB) 30 mm, Connection Diameter Machine Side (DCONMS) 50 mm

Feature:

  • Body Diameter (BD) 69 mm
  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart