SPACER STUB 50X3 Stub Spacer Rings In Accordance with DIN 2084-B Standard

Article no.: 3380394
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3380394
EAN / GTIN 7291075409666
Manufacturer number 3380394
L-Number L24000 145

Description

Description:

Tool Holder Segments, Body Diameter (BD) 69 mm, Body Length (LB) 3 mm, Connection Diameter Machine Side (DCONMS) 50 mm

Feature:

  • Body Diameter (BD) 69 mm
  • Body Length (LB) 3 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart