SPACER STUB 40X10 Stub Spacer Rings In Accordance with DIN 2084-B Standard

Article no.: 3380390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 3380390
    EAN / GTIN 7291075409628
    Manufacturer number 3380390
    L-Number L24000 141

    Description

    Description:

    Tool Holder Segments, Body Diameter (BD) 55 mm, Body Length (LB) 10 mm, Connection Diameter Machine Side (DCONMS) 40 mm

    Feature:

    • Body Diameter (BD) 55 mm
    • Body Length (LB) 10 mm
    • Connection Diameter Machine Side (DCONMS) 40 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart