UV T-shirt High vis L

Article no.: 338010705300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis orange
    Unisex size L
    Type of product High visibility shirt

    Identification numbers & Classifications

    Article number 338010705300L
    EAN / GTIN 7330509369012
    Manufacturer number 338010705300L

    Description

    Version:


    Main material
    55% cotton, 45% polyester, pique UV, 185g/m²

    Details
    V neck

    Reflex
    Reflective tape on shoulders and body, 50 mm wide transfer reflective tape

    Functionality
    Cotton on the inside for increased comfort

    Wash
    Industry laundry EN ISO 15797

    Description:

    Short sleeve high visibility t-shirt with V-neck and stretchable reflectors in a new and comfortable material. The fabric has a cotton inside and a synthetic outside which provide a high comfort and eases to wash away odours. The t-shirt protects against UV-radiance 40+UPF. The t-shirt is certified according to high visibility and UV-protection.

    Standard:

    • EN ISO 20471, XS-L class 2, XL-> class 3
    • Combination Certification B ->L
    • EN 13758-2 UPF 40+

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart