ER11 SEAL 3 AA DIN 6499/ ISO 15488-B ER Sealed Single Diameter Collet with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 3379408
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 3379408
EAN / GTIN 7291075437942
Manufacturer number 3379408
L-Number L24120 2160

Description

Description:

ER Collets, Connection Diameter Workpiece Side (DCONWS) 3 mm, Shank Size (SS) ER11

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 3 mm
  • Shank Size (SS) ER11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart