GRIP 476-238Y IC806 Utility Double-Ended Full Radius Inserts for External, Internal and Face Machining

Article no.: 3376586
Net price: 30,40 €
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 3376586
    EAN / GTIN 7291075229820
    Manufacturer number 3376586
    L-Number L23940 2106

    Description

    Beschreibung:

    Stechen/Drehen Schneideinsätze, Schneidbreite (CW) 4.76 mm

    Merkmal:

    • Hauptfreiwinkel (AN) 7 Degrees
    • Eckenradius (RE) 2.38 mm
    • Schneidbreite (CW) 4.76 mm
    • Schneideinsatzlänge (INSL) 19 mm
    • Number of Teeth 2

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart