HFPAD 5R-110-T14-JHP Adapters for Face Machining

Article no.: 3375851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODULAR-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3375851
    EAN / GTIN 7291075426359
    Manufacturer number 3375851
    L-Number L23920 1636

    Description

    Description:

    Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 14 mm, Cutting Width (CW) 5 mm, Overall Length (OAL) 45.5 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 200 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 110 mm
    • Cutting Depth Maximum (CDX) 14 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 5 mm
    • Functional Width (WF) 4.5 mm
    • Overall Length (OAL) 45.5 mm

    Suitable products

    Inserts

    From the same series "MODULAR-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart