C5 HYDRO 3/4X2.953 HD Hydraulic Chucks with CAMFIX Shanks

Article no.: 3375376
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 3375376
EAN / GTIN 7291075408300
Manufacturer number 3375376
L-Number L24120 1375

Description

Description:

Hydraulic Holders ,Connection Diameter Workpiece Side (DCONWS) 3/4″ ,Shank Size (SS) 50

Feature:

  • Connection Diameter Workpiece Side (DCONWS): 3/4″
  • Protruding Length (LPR): 2.952″
  • Shank Size (SS): 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart