TJS GJET DIN69871 40 Coolant Driven High Speed Compact Spindles with DIN69871 Shank

Article no.: 3370175
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High-speed spindle

Identification numbers & Classifications

Article number 3370175
EAN / GTIN 7291075437379
Manufacturer number 3370175
L-Number L24120 87

Description

Description:

HSM Spindles, Protruding Length (LPR) 1, Shank Size (SS) 40

Feature:

  • dy Diameter (BD) 16 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 7 mm
  • Functional Length (LF) 127.14 mm
  • Overall Length (OAL) 212.54 mm
  • Protruding Length (LPR) 1
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart