TJS GJET DIN69871 30 Coolant Driven High Speed Compact Spindles with DIN69871 Shank

Article no.: 3370174
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High-speed spindle

Identification numbers & Classifications

Article number 3370174
EAN / GTIN 7291075437362
Manufacturer number 3370174
L-Number L24120 86

Description

Description:

HSM Spindles, Protruding Length (LPR) 1, Shank Size (SS) 30

Feature:

  • dy Diameter (BD) 16 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 7 mm
  • Overall Length (OAL) 192 mm
  • Protruding Length (LPR) 1
  • Shank Size (SS) 30

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart