Digital Tubular Inside Micrometer (Rod) Inch/Metric, 8-40″, IP65, incl 6 Rods

Article no.: 337-303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 337-303
    EAN / GTIN 4946368595290
    Manufacturer number 337-303
    L-Number L40010 7551

    Description

    Description:

    This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces. Digimatic type, with data output. It has excellent resistance against water and dust (IP65 protection level) enabling you to use it in machining situations that include splashing coolant fluid.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 8 - 40
    Digit step value: 0.0001″/0.001 mm
    Scale: Scale drum and sleeve satin chrome-plated, ⌀18 mm
    Display: LCD, digit height 7.5 mm
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, key, 1x battery, extensions, micrometer screw
    Power supply: 1x battery SR-44

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart