Digital Tubular Inside Micrometer (Rod) 200-225mm, Digimatic, IP65

Article no.: 337-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 337-101
EAN / GTIN 4946368595252
Manufacturer number 337-101
L-Number L40010 8297

Description

Description:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces. Digimatic type, with data output. It has excellent resistance against water and dust (IP65 protection level) enabling you to use it in machining situations that include splashing coolant fluid.

Feature:

Measuring range: 200 - 1000
Digit step value: 0.001 mm
Scale: scale drum and sleeve satin chrome-plated, ⌀ 18 mm
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Incl. box, key, 1x battery, extensions, micrometer screw
Power supply: 1x battery SR-44

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart