MAHPR-XL-20-JHP-MCG Holders with High-Pressure Coolant Channels for MODULAR-GRIP Perpendicularly Mounted Adapters

Article no.: 3368870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3368870
EAN / GTIN 7291075407631
Manufacturer number 3368870
L-Number L23920 240

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 120 mm

Feature:

  • Head Bottom Offset Height (HBH) 24 mm
  • Head Length (LH) 23 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Accessories

From the same series "MODULAR-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart