HM90 F90A D063-6-22-JHP 90° JHP Face Mills Carrying HELI2000 and HELIMILL Inserts

Article no.: 3365380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI2000 JET CUT
Type of product End / face mill

Identification numbers & Classifications

Article number 3365380
EAN / GTIN 7291075440713
Manufacturer number 3365380
L-Number L23980 544

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Diameter (DC/DCX) 63 mm, Cutting Item Count (CICT) 6, Hub Diameter (DHUB) 48 mm, Overall Length (OAL) 50 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 63 mm
  • Cutting Diameter (DC/DCX) 63 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 6
  • Depth of Cut Maximum (APMX) 14.3 mm
  • Hub Diameter (DHUB) 48 mm
  • Master Insert Identification (MIID) ADKT 1505PDTR
  • Overall Length (OAL) 50 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart