D3N 135-020-15.87R-1.5D Exchangeable Head 3 Flute Drills with Coolant Holes and Round Shank. Drilling Depth: 1.5xD

Article no.: 3362929
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Indexable drill

Identification numbers & Classifications

Article number 3362929
EAN / GTIN 7291075401653
Manufacturer number 3362929
L-Number L24040 461

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.531″ ,Insert Seat Size Code (SSC) 13 ,Overall Length (OAL) 3.783″ ,Usable Length (LU) 0.912″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.531″
  • Cutting Diameter Maximum (DCX): 0.547″
  • Cutting Diameter Minimum (DCN): 0.531″
  • Decimal Equivalent: 0.531″
  • Flange Diameter (DF): 0.787″
  • Insert Seat Size Code (SSC): 13
  • Length Group: 2xD
  • Master Insert Identification (MIID): H3P 0531
  • Overall Length (OAL): 3.783″
  • Point Length (PL): 0.1146″
  • Protruding Length (LPR): 1.894″
  • Shank Length (LS): 1.89″
  • Usable Length (LU): 0.912″

Suitable products

Inserts

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart