C6 ASHR 25-45 HPMC Holders with CAMFIX Exchangeable Shanks Carrying Square Shank Tools for 45° Mounting on Turn-Mill Machines with HPMC

Article no.: 3362747
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3362747
EAN / GTIN 7291075403442
Manufacturer number 3362747
L-Number L24120 223

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm

Feature:

  • Body Diameter (BD) 100 mm
  • Clamping Length Workpiece Side (LSCWS) 70 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 83 mm
  • Overall Length (OAL) 139.3 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart