C6 ASHA 25 HPMC Perpendicular Holders with CAMFIX Shanks for External Square Shank Tools with High-Pressure Multi-Connection

Article no.: 3362745
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3362745
EAN / GTIN 7291075403459
Manufacturer number 3362745
L-Number L24120 212

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm

Feature:

  • Body Diameter (BD) 110 mm
  • Clamping Length Workpiece Side (LSCWS) 61.2 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 86.5 mm
  • Overall Length (OAL) 109 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart