PICCO R 055.5-15N IC908 Inserts with Inner Coolant Channel for Internal Turning and Chamfering

Article no.: 3360825
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 3360825
EAN / GTIN 7291075406559
Manufacturer number 3360825
L-Number L24030 650

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 5.05 mm, Front End Width (a) 4.4 mm, Functional Length (LF) 36 mm, Minimum Bore Diameter (DMIN) 5 mm, Usable Length (LU) 14 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 5.05 mm
  • Corner Radius (RE) 0.05 mm
  • Cutting Depth Maximum (CDX) 0.5 mm
  • Cutting Direction (HAND) Right Hand
  • Front End Width (a) 4.4 mm
  • Functional Length (LF) 36 mm
  • Functional Width (WF) 1.9 mm
  • Minimum Bore Diameter (DMIN) 5 mm
  • Usable Length (LU) 14 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart