PICCO R 520.0045-15N IC908 Inserts with Inner Coolant Channel for Internal Chamfering

Article no.: 3360795
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 3360795
EAN / GTIN 7291075407112
Manufacturer number 3360795
L-Number L24030 829

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 5.05 mm, Functional Length (LF) 36 mm, Minimum Bore Diameter (DMIN) 1 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 5.05 mm
  • Corner Radius (RE) 0.2 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 36 mm
  • Functional Width (WF) 1.5 mm
  • Minimum Bore Diameter (DMIN) 1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart