A25R PCLXL-12X Lever Lock Boring Bars Carrying Negative CXMG 80° Rhombic Inserts

Article no.: 3360211
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4TURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3360211
EAN / GTIN 7291075425116
Manufacturer number 3360211
L-Number L23990 425

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 25 mm, Functional Length (LF) 200 mm, Minimum Bore Diameter (DMIN) 32 mm, Shank Height (H) 23 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 200 mm
  • Functional Width (WF) 17 mm
  • Master Insert Identification (MIID) CXMG 12..
  • Minimum Bore Diameter (DMIN) 32 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 9 Degrees
  • Reduced Body Diameter Length (LDRED) 40 mm
  • Shank Height (H) 23 mm

Suitable products

Inserts

From the same series "LOGIQ4TURN" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart