SCIR 41-250N-K00 IC1008 Grooving and Parting Inserts

Article no.: 3359946
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3359946
EAN / GTIN 7291075387193
Manufacturer number 3359946
L-Number L23940 2048

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 11 mm, Cutting Width (CW) 2.5 mm

Feature:

  • Cutting Depth Maximum (CDX) 11 mm
  • Cutting Width (CW) 2.5 mm
  • Insert Rake Angle (GAN) 0 Degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart