HM90 APCR 160525R-P IC08 Super Positive Inserts with a Polished Rake for Machining Aluminum

Article no.: 3358124
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIALU
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 3358124
    EAN / GTIN 7291075150421
    Manufacturer number 3358124
    L-Number L23910 576

    Description

    Description:

    Milling Indexable Inserts, Depth of Cut Maximum (APMX) 15.5 mm, Insert Length (INSL) 25.4 mm, Insert Thickness (S) 4.8 mm, Insert Width (W1) 12.8 mm

    Feature:

    • Corner Radius (RE) 2.5 mm
    • Cutting Edge Effective Length (LE) 15.7 mm
    • Depth of Cut Maximum (APMX) 15.5 mm
    • Insert Length (INSL) 25.4 mm
    • Insert Thickness (S) 4.8 mm
    • Insert Width (W1) 12.8 mm
    • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.15 mm/tooth
    • Number of Cutting Edges 2
    • Wiper Edge Length (BS) 1 mm

    Suitable products

    Tool holders

    From the same series "HELIALU" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart