ICG 237 IC908 Exchangeable Chip Splitting SUMOCHAM Drilling Heads, for Machining ISO M and ISO P Materials

Article no.: 3357584
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3357584
EAN / GTIN 7291075451429
Manufacturer number 3357584
L-Number L24050 2243

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 23.7 mm, Insert Seat Size Code (SSC) 23.0, Point Angle (SIG) 130 Degrees

Feature:

  • Cutting Diameter (DC) 23.7 mm
  • Functional Length (LF) 8.22 mm
  • Insert Seat Size Code (SSC) 23.0
  • Insert Thickness (S) 12.93 mm
  • Point Angle (SIG) 130 Degrees
  • Point Length (PL) 4.71 mm

Suitable products

Tool holders

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart