TJS HPC ST20 High-Pressure Coolant Driven HSM Spindle with Straight Shank for Small Diameter Cutting Tools

Article no.: 3356841
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3356841
Copy
EAN / GTIN 7291075401455
Copy
Manufacturer number 3356841
Copy
L-Number L24120 3011
Copy

Description

Description:

  • HSM Spindles
  • Connection Diameter Machine Side (DCONMS): 20 mm
  • Protruding Length (LPR): 1

Feature:

  • Body Diameter (BD): 16 mm
  • Connection Diameter Machine Side (DCONMS): 20 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Coolant Supply Property (CSP): Coolant Thru
  • Overall Length (OAL): 155 mm
  • Protruding Length (LPR): 1

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart