TJS HPC CAT40 High Pressure Coolant Driven HSM Spindle with CAT Shank for Small Diameter Cutting Tools

Article no.: 3356839
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3356839
EAN / GTIN 7291075401431
Manufacturer number 3356839
L-Number L24120 1072

Description

Description:

HSM Spindles ,Protruding Length (LPR) 1 ,Shank Size (SS) CAT40

Feature:

  • Body Diameter (BD): 0.63″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.276″
  • Overall Length (OAL): 8.11″
  • Protruding Length (LPR): 1
  • Shank Size (SS): CAT40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart