{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 16 mm | |
Tapping range | M6−20 | |
External ⌀ D | 50 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 96 mm | |
⌀ e | 34.5 mm | |
Shank square | 12 mm | |
Type of product | Extension |
Article number | 335647 16 | |
EAN / GTIN | 4045197554154 | |
Manufacturer number | 335647 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Base extension with safety slip clutch 16 mm
on request
Available in 4-6 weeks
0 pieces in stock
£176.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£30.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£92.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
£75.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£186.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection length L | 35 | 35 | 55.5 | 35 | 55.5 |
Overhang length H | 96 | 11 | 14 | 34 | 45 |
External ⌀ D | 50 | 46 | 68 | 50 | 72 |
Tap shank ⌀ | 16 | 16 | 16 | 16 | 16 |
Shank ⌀ d | 31 | 31 | 48 | 31 | 48 |
Shank square | 12 | 12 | 12 | 12 | 12 |
Type of product | Extension | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet |