PRWL 177-CA-19 Cartridges for PRWR/L 50-55 Railroad Wheel Re-Turning Tools

Article no.: 3355032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3355032
EAN / GTIN 7291075331851
Manufacturer number 3355032
L-Number L23990 713

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 43 mm, Head Length (LH) 35 mm, Overall Length (OAL) 43 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 43 mm
  • Functional Width (WF) 19.1 mm
  • Head Length (LH) 35 mm
  • Master Insert Identification (MIID) LNMX 191940
  • Overall Length (OAL) 43 mm
  • Shank Width (B) 18.6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart