HSK A63WH ASHL25-1 HPMC Holders with HSK Exchangeable Shanks for External Square Shank Tools with High-Pressure Multi-Connection

Article no.: 3354340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3354340
EAN / GTIN 7291075437331
Manufacturer number 3354340
L-Number L24120 2200

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm

Feature:

  • Body Diameter (BD) 100 mm
  • Body Length (LB) 30 mm
  • Clamping Length Workpiece Side (LSCWS) 70 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 82 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart