HSM90S EALD2-4-HSK80FM-22 Endmill with Integral HSK FM Type Shanks for Makino Machine Models MAG Series A Flange-Pin Spindles for Milling Aluminum

Article no.: 3354046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIALU
    Type of product Indexable insert cutter

    Identification numbers & Classifications

    Article number 3354046
    EAN / GTIN 7291075399486
    Manufacturer number 3354046
    L-Number L23980 2005

    Description

    Description:

    Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 3.15″ ,Cutting Diameter (DC/DCX) 2″ ,Cutting Item Count (CICT) 4 ,Overall Length (OAL) 5.905″

    Feature:

    • Connection Code Machine Side (CCMS): HSK
    • Connection Diameter Machine Side (DCONMS): 3.15″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 2″
    • Cutting Diameter (DC/DCX): 2″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 4
    • Depth of Cut Maximum (APMX): 0.866″
    • Master Insert Identification (MIID): HSM90S APCR 220708R
    • Overall Length (OAL): 5.905″
    • Shank Type: HSK80FM
    • Tool Cutting Edge Angle (KAPR): 90 Degrees
    • Usable Length (LU): 2.85″

    Suitable products

    Accessories

    Inserts

    From the same series "HELIALU" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart