DCNM 115-035-M12-3D Modular SUMOCHAM Drill with FLEXFIT Connection for Multi-Spindle and Swiss-Type Machines

Article no.: 3352568
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLEXFIT
Type of product Indexable drill

Identification numbers & Classifications

Article number 3352568
EAN / GTIN 7291075401257
Manufacturer number 3352568
L-Number L24040 476

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC) 11.5 mm, Insert Seat Size Code (SSC) 11.0, Overall Length (OAL) 83.6 mm, Usable Length (LU) 41.6 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 11.5 mm
  • Cutting Diameter Maximum (DCX) 11.9 mm
  • Cutting Diameter Minimum (DCN) 11.5 mm
  • Insert Seat Size Code (SSC) 11.0
  • Length Group 3xD
  • Master Insert Identification (MIID) ICP 115
  • Overall Length (OAL) 83.6 mm
  • Point Length (PL) 1.76 mm
  • Protruding Length (LPR) 61.6 mm
  • Usable Length (LU) 41.6 mm

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart