Pliers set Professional ESD Diagonal cutters, oblique end cutting nippers, needle nose pliers 5-pcs. incl. tool folder

Article no.: 33507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phase tester

Identification numbers & Classifications

Article number 33507
EAN / GTIN 4010995335076
Manufacturer number 33507
L-Number L60070 2584

Description

Description:

  • Meets your requirements: Universal set for various cutting applications, secure hold and feeding in the electronics sector.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: Universal set for all cutting work involving electronics.
  • Users risk damaging electronic components irreparably when working on them. Such problems become a thing of the past with the Professional ESD plier set. These ESD pliers are manufactured in line with the IEC 61340-5-1 international standard and thus guarantee maximum protection for electronic components. The dissipative plier handles have a surface resistance between 10⁶ - 10⁹ ohm and safely channel electrostatic energy away in a controlled fashion. The set's diagonal cutters and oblique end cutting nippers with opening spring, are eminently suitable for cutting soft copper wires. The needle nose pliers with opening spring are ideal for precision gripping and bending tasks in electronic engineering. All ESD pliers are safely stored away neatly in a robust bag.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Professional ESD diagonal cutters wide, pointed head without bevelled edge 115 mm, 4 1/2″ (26821)
  • 1x Professional ESD diagonal cutters wide, semi-rounded head with bevelled edge 115 mm, 4 1/2″ (26831)
  • 1x Oblique end cutting nippers Professional ESD wide head, approx. 29° with small bevelled edge 115 mm, 4 1/2″ (26835)
  • 1x Professional ESD needle nose pliers straight 120 mm, 4 3/4″ (10348)
  • 1x Tool kit

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart