PCADRS 17-JHP Adapters with High-Pressure Coolant Holes for PENTACUT 17

Article no.: 3350655
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTACUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3350655
    EAN / GTIN 7291075436488
    Manufacturer number 3350655
    L-Number L23920 2730

    Description

    Description:

    Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 4 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.25 mm, Overall Length (OAL) 43.8 mm

    Feature:

    • Body Width_2 (WB_2) 7 mm
    • Cutting Depth Maximum (CDX) 4 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width Maximum (CWX) 3.18 mm
    • Cutting Width Minimum (CWN) 0.25 mm
    • Overall Length (OAL) 43.8 mm

    Suitable products

    Inserts

    From the same series "PENTACUT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart