E90SO D.38-02-MMT06-04-C Endmills with a MULTI-MASTER Connection Carrying Inserts for Shouldering and Fast Feed Applications

Article no.: 3350637
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3350637
    EAN / GTIN 7291075396881
    Manufacturer number 3350637
    L-Number L23980 1903

    Description

    Description:

    Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.361″ ,Cutting Diameter (DC/DCX) 3/8″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.138″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 0.77″

    Feature:

    • Connection Code Machine Side (CCMS): MultiMaster
    • Connection Diameter Machine Side (DCONMS): 0.361″
    • Connection Thread Nominal Size Machine Side (THSZMS): T06
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 3/8″
    • Cutting Diameter (DC/DCX): 3/8″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 2
    • Depth of Cut Maximum (APMX): 0.138″
    • Drive Size (DRVS): 0.315″
    • Flute Count (NOF): 2
    • Functional Length (LF): 0.526″
    • Master Insert Identification (MIID): SOMT 040204 PNTR
    • Overall Length (OAL): 0.77″
    • Ramping Angle Maximum (RMPX): 6 Degrees
    • Tool Cutting Edge Angle (KAPR): 90 Degrees

    Suitable products

    Inserts

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart