HM390 ETPD.50-03-MMT08-05 90° Endmills with a MULTI-MASTER Threaded Adaptation Carrying HM390 TPKT 0502 Triangular Inserts

Article no.: 3350633
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Copy mill

Identification numbers & Classifications

Article number 3350633
EAN / GTIN 7291075396928
Manufacturer number 3350633
L-Number L23980 2977

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.48″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.138″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 0.95″

Feature:

  • Connection Diameter Machine Side (DCONMS): 0.48″
  • Connection Thread Nominal Size Machine Side (THSZMS): T08
  • Cutting Diameter (DC): 1/2″
  • Cutting Diameter (DC/DCX): 1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.138″
  • Drive Size (DRVS): 0.394″
  • Flute Count (NOF): 3
  • Functional Length (LF): 0.65″
  • Master Insert Identification (MIID): HM390 TPKT 0502PDR
  • Overall Length (OAL): 0.95″
  • Ramping Angle Maximum (RMPX): 1.5 Degrees
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart