Pipe cutter, 35 mm

Article no.: 334C.35
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 334C.35
EAN / GTIN 3662424068768
Manufacturer number 334C.35
L-Number L60130 9020

Description

Description:

  • Comfort knob for fast working
  • Optimal tube guidance. Cut at 90° angle
  • Groove for flush cut around the flare edge
  • Retractable, rotating deburrer, diam. 3.2 mm
  • Spare cutting wheel in handle

Feature:

  • Cutting diameter: 3 - 35 mm; 1/4 - 1″1/4
  • Weight (kg) 0.944

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart