MD-BODY-37-40-400-31.75A Modular Drill Bodies, Each Can Carry a Variety of Exchangeable Drilling Heads with Different Diameters

Article no.: 3348429
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODUDRILL Modular Heads
Type of product Indexable drill

Identification numbers & Classifications

Article number 3348429
EAN / GTIN 7291075396430
Manufacturer number 3348429
L-Number L24150 83

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1-1/4″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter Maximum (DCX): 1.575″
  • Cutting Diameter Minimum (DCN): 1.457″
  • Flange Diameter (DF): 1.654″
  • Functional Length (LF): 17.52″
  • Shank Length (LS): 2.36″
  • Shank Type: Weldon

From the same series "MODUDRILL Modular Heads" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart