HSK A63TM ASHN 25 45 HPMC Square Shank Tool Adapters with HSK Exchangeable Shanks for 45° Mounting on Multi-Tasking Machines

Article no.: 3347959
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3347959
EAN / GTIN 7291075407914
Manufacturer number 3347959
L-Number L24120 2594

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 121 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 42 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 90 mm
  • Overall Length (OAL) 142 mm
  • Protruding Length (LPR) 121 mm
  • Shank Height (H) 25 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart