HSK A63TM ASHL 25 1 HPMC Square Shank Tool Adapters with HSK Exchangeable Shanks for Multi-Tasking Machines with High-Pressure Coolant Channels

Article no.: 3347955
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 3347955
EAN / GTIN 7291075426830
Manufacturer number 3347955
L-Number L24230 153

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 137 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 42 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Height (OAH) 82 mm
  • Overall Length (OAL) 157 mm
  • Protruding Length (LPR) 137 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart