Electronic stripping pliers Stripping points 0.4-1.3 mm 165 mm, 6 1/2"

Article no.: 33472
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 33472
EAN / GTIN 4010995334727
Manufacturer number 33472
L-Number L60080 47

Description

Description:

  • Application: For gripping, cutting and stripping of wires with diameter.
  • Design: Wire stripping stations: 0,4 / 0.5 / 0.6 / 0.8 / 1.0 / 1.3 mm, AWG 26 / 24 / 22 / 20 / 18 / 16.
  • Design: With opening spring and locking mechanism.
  • Head shape: Wide, long head with ridged gripping surface, shears blade and firm wire stripping stations.
  • Material: C 70 special tool steel.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 165
  • Overall length (Inch): 6 1/2″
  • Area stripped, cross section min (mm²): 0.4
  • Area stripped, cross section max (mm²): 1.3
  • Area stripped, cross section min – max (mm²): 0.4 - 1.3
  • Area stripped min (AWG): 26
  • Area stripped max (AWG): 16
  • Area stripped min - max (AWG): 26 - 16
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart