NMAHL 25.4-MG-JHP Holders with High-Pressure Coolant Channels Carrying MODU-GRIP Adapters

Article no.: 3346994
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODUGRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3346994
    EAN / GTIN 7291075390537
    Manufacturer number 3346994
    L-Number L23920 3031

    Description

    Description:

    • Groove/Turn Indexable Holders
    • Overall Length (OAL): 3.937″

    Feature:

    • Functional Width (WF): 0.791″
    • Overall Length (OAL): 3.937″
    • Shank Height (H): 1″
    • Shank Width (B): 1″

    From the same series "MODUGRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart