MTE D0.50-1-C.375C-14 Indexable Threading Endmills with Cylindrical Carbide Shanks

Article no.: 3346923
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification & Classification

Article number 3346923
Copy
EAN / GTIN 7291075377644
Copy
Manufacturer number 3346923
Copy
L-Number L24090 316
Copy

Description

Description:

Indexable Threadmill Bodies ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Diameter (DC) 1/2″ ,Overall Length (OAL) 6.126″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1/2″
  • Depth of Cut Maximum (APMX): 0.551″
  • Flute Count (NOF): 1
  • Overall Length (OAL): 6.126″
  • Shank Type: Round

Suitable products

From the same series "MILLTHREAD" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart