MTE D15.2-1-C12C-14 Indexable Threading Endmills with Cylindrical Carbide Shanks

Article no.: 3346918
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3346918
EAN / GTIN 7291075377583
Manufacturer number 3346918
L-Number L24090 135

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 12 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 15.2 mm, Overall Length (OAL) 182.3 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 15.2 mm
  • Depth of Cut Maximum (APMX) 14 mm
  • Flute Count (NOF) 1
  • Overall Length (OAL) 182.3 mm
  • Shank Type Round

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart