MTE D0.79-1-W0.75-21 Indexable Threading Endmills

Article no.: 3346910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 3346910
    EAN / GTIN 7291075377385
    Manufacturer number 3346910
    L-Number L24090 313

    Description

    Description:

    Indexable Threadmill Bodies ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Diameter (DC) 0.79″ ,Overall Length (OAL) 3.7″ ,Usable Length (LU) 1.57″

    Feature:

    • Body Diameter (BD): 0.59″
    • Connection Code Machine Side (CCMS): Weldon
    • Connection Diameter Machine Side (DCONMS): 3/4″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 0.79″
    • Depth of Cut Maximum (APMX): 0.827″
    • Flute Count (NOF): 1
    • Overall Length (OAL): 3.7″
    • Shank Type: Weldon
    • Usable Length (LU): 1.57″

    Suitable products

    Inserts

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart